Coated Gloves, Nitrile, Full, 4 Abrasion Level, Gray, L (10) 1 PR

  • Mfr # 4000-10

  • Zoro # G3596367


product price: $3.75
/pr
Sold in multiples of 72 for $270.00

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-10
Zoro #
G3596367
UPC #
038054006907
Country of Origin
Guatemala

Dimensions

Glove Size
L (10)
Thickness
30 mil
Size
L

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
TAA Compliant
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
Coating Material
Nitrile
Coating Coverage
Full
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.