30 Round Luna Fire & Water Bowl, GFRC Concrete, Metallic Silver, Match Lit w/Flame Sense, Natural Gas
Mfr # OPT-LUNFW30FSML-MSV-NG
Zoro # G608512995
product price:Â $2,839.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Silver
Size
30 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-LUNFW30FSML-MSV-NG
Zoro #
G608512995
UPC #
196111304417
Country of Origin
United States
Dimensions
Size
30 in
Details
Material
GFRC Concrete
Color
Silver
Ignition Type
Match Lit with Flame Sense
Description
30 Round Luna Fire & Water Bowl - GFRC Concrete - Metallic Silver - Match Lit with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.