Shop CLASSIC ACCESSORIES
See all product information
Create Account
Ravenna Water-Resistant Patio Chaise Cushion, 80 x 26 x 3 Inch, Dark Taupe
- Mfr # 62-178-011001-EC
- Zoro # G801711867
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
80" L x 26" W x 3" Thick
Material
100% Woven Polyester
Overall Height
3
Overall Width
26
Thickness
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62-178-011001-EC
- Zoro #
- G801711867
- UPC #
- 52963060782
- Country of Origin
- China
- Color
- Dark Taupe
- Material
- 100% Woven Polyester
- Weight
- 12.13
Dimensions
- Size
- 80" L x 26" W x 3" Thick
- Overall Height
- 3
- Overall Width
- 26
- Thickness
- 3
- Length
- 80
- Width
- 26
- Overall Length
- 80
- Height
- 3
Description
Add comfort to your outdoor furniture with the Ravenna Patio Cushion Collection by Classic Accessories. Made with a solution-dyed polyester, our Gardelle One Fabric System keeps Mother Nature and unforeseen spills at bay with resisting stains and helping keep rain out so your cushion foam stays protected. High-quality foams provide just the right amount of give for a firm but comfortable surface. We offer 6 rich colors designed to stand the test of time and fit a variety of tastes. When you buy a Classic Accessories patio cushion you are not just getting a cushion; you're also purchasing lasting comfort and peace of mind.
DURABLE OUTDOOR CUSHION: Cushion measures 80"L x 26"W x 3"Thick - 26"W x 48"D x 3"Thick (seat), 26"W x 32"H x 3"Thick (back)
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
DURABLE OUTDOOR CUSHION: Cushion measures 80"L x 26"W x 3"Thick - 26"W x 48"D x 3"Thick (seat), 26"W x 32"H x 3"Thick (back)
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed durable woven polyester fabric with a protective water repellent coating and water-resistant laminated backing
WATER-REPELLENT COATING AND BACKING: Water-repellent coating resists stains and helps keep rain out and your cushion foam protected
PATENTED ATTACHMENT SYSTEM: Patented Attachment System adjustable belted hem with click-close straps provides a tight, customizable fit to keep your cushion where you want it
HEAVY-DUTY OUTDOOR CUSHIONS: Bound interior seams are engineered to provide strength and durability at the most demanding joints
LOCKING ZIPPERS: Zippers lock to keep a tight closure and make stuffing the cushion easier
3-LAYERED CUSHION FOAM: Foam is designed for comfort and support, with outer layers of open-cell foam enclosing a high-density core that is resilient but conforms to your shape
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.