
30 Square Maya Fire & Water Bowl - Wood Grain GFRC Concrete - Ebony - Match Lit - Liquid Propane
Mfr # OPT-30SWGFWWS-EBN-LP
Zoro # G208497661
product price:Â $3,826.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Wood Grain GFRC
Color
Ebony
Size
30 in
Ignition Type
Match Lit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-30SWGFWWS-EBN-LP
Zoro #
G208497661
UPC #
196111013296
Country of Origin
United States
Dimensions
Size
30 in
Details
Material
Wood Grain GFRC
Color
Ebony
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.