Shop THE OUTDOOR PLUS
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46 Round Outback Fire Pit, Deer Country Design, Gray Concrete Top, Pewter Powder Coat Base, Natural Gas
- Mfr # OPT-OBRDC46FSEN-GRY-PEW-NG
- Zoro # G908523738
product price:Â
$
6,488.00
/ea
Key Features
Material
Concrete Gray Top - Pewter Powder Coat Base
Color
Black - Pewder
Size
46 in
Ignition Type
Flame Sense with Spark Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBRDC46FSEN-GRY-PEW-NG
- Zoro #
- G908523738
- UPC #
- 196111094516
- Country of Origin
- United States
- Material
- Concrete Gray Top - Pewter Powder Coat Base
- Color
- Black - Pewder
- Ignition Type
- Flame Sense with Spark Ignition
Dimensions
- Size
- 46 in
Description
46 Round Outback Fire Pit - Deer Country Design - Flame Sense System with Push Button Spark Igniter - Gray Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.