46 Round Outback Fire Pit, Low Voltage Electronic Ignition, Metallic Copper Concrete Top, Natural Gas

  • Mfr # OPT-OBRCR46E12V-MCP-SLV-NG

  • Zoro # G608529825


product price:  $7,830.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Concrete Copper Top - Silver Powder Coat Base
Color
Copper - Silver Vein
Ignition Type
Low Voltage
Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBRCR46E12V-MCP-SLV-NG
Zoro #
G608529825
UPC #
196111098422
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Copper Top - Silver Powder Coat Base
Color
Copper - Silver Vein
Ignition Type
Low Voltage

Description

46 Round Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Metallic Copper Concrete Top - Silver Vein Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.