46 Round Outback Fire Pit, Match Lit w/Flame Sense System, Ash Concrete Top, Nat. Gas
- Mfr # OPT-OBRCR46FSML-ASH-JAV-NG
- Zoro # G208521205
product price:Â
$
6,278.00
/ea
Key Features
Material
Concrete Ash Top - Java Powder Coat Base
Color
Ash - Java
Size
46 in
Ignition Type
Match Lit with Flame Sense
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBRCR46FSML-ASH-JAV-NG
- Zoro #
- G208521205
- UPC #
- 196111187324
- Country of Origin
- United States
- Material
- Concrete Ash Top - Java Powder Coat Base
- Color
- Ash - Java
- Ignition Type
- Match Lit with Flame Sense
Dimensions
- Size
- 46 in
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Match Lit with Flame Sense System - Ash Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.