
46 Round Outback Fire Pit, Rustic White Concrete Top, Black Powder Coat Base, Liquid Propane
Mfr # OPT-OBRCR46E12V-RWH-BLK-LP
Zoro # G308521563
product price:Â $7,922.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Rustic White Top - Black Powder Coat Base
Color
Rustic White - Black
Size
46 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-OBRCR46E12V-RWH-BLK-LP
Zoro #
G308521563
UPC #
196111099429
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Rustic White Top - Black Powder Coat Base
Color
Rustic White - Black
Ignition Type
Low Voltage
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Rustic White Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.