Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Round Cazo Fire Pit, GFRC Concrete, Metallic Bronze, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-CZ48E12V-MBR-LP
Zoro # G008508352
product price:Â
$
4,589.99
/ea
Key Features
Material
GFRC Concrete
Color
Bronze
Size
48 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-CZ48E12V-MBR-LP
- Zoro #
- G008508352
- UPC #
- 196111109449
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- GFRC Concrete
- Color
- Bronze
- Ignition Type
- Low Voltage
Description
48 Round Cazo Fire Pit - GFRC Concrete - Metallic Bronze - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov