Shop THE OUTDOOR PLUS
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Round Sedona Fire Pit, GFRC Concrete, Metallic Bronze, Plug & Play Electronic Ignition, Natural Gas
- Mfr # OPT-SEDWL48EKIT-MBR-NG
- Zoro # G108536422
product price:Â
$
4,589.99
/ea
Key Features
Material
GFRC Concrete
Color
Bronze
Size
48 in
Ignition Type
Plug and Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-SEDWL48EKIT-MBR-NG
- Zoro #
- G108536422
- UPC #
- 196111299270
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- GFRC Concrete
- Color
- Bronze
- Ignition Type
- Plug and Play
Description
48 Round Sedona Fire Pit - GFRC Concrete - Metallic Bronze - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov