48 Square Cabo Fire Pit - GFRC Concrete - Gray - Low Voltage Electronic Ignition - Natural Gas

  • Mfr # OPT-CBSQ48E12V-GRY-NG

  • Zoro # G308498216


product price:  $5,814.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
GFRC Concrete
Color
Gray
Ignition Type
Low Voltage
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-CBSQ48E12V-GRY-NG
Zoro #
G308498216
UPC #
196111027866
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
GFRC Concrete
Color
Gray
Ignition Type
Low Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.