48 Tacoma Fire Table Smooth Concrete, 110V Play Electr. Ignition, Metallic Bronze Conc. Top, Nat. Gas
- Mfr # OPT-TACS4830EKIT-MBR-BLK-NG
- Zoro # G608521959
product price:Â
$
3,849.99
/ea
Key Features
Material
Concrete Bronze Top - Black Powder Coat Base
Color
Bronze - Black
Size
48 in
Ignition Type
Plug and Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-TACS4830EKIT-MBR-BLK-NG
- Zoro #
- G608521959
- UPC #
- 196111434800
- Country of Origin
- United States
- Material
- Concrete Bronze Top - Black Powder Coat Base
- Color
- Bronze - Black
- Ignition Type
- Plug and Play
Dimensions
- Size
- 48 in
Description
48 Tacoma Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Metallic Bronze Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.