60 Alameda Fire Table Smooth Concrete, 110V Play Electr. Ignition, White Limestone Conc. Top, Nat. Gas

  • Mfr # OPT-ALMGFRC60EKIT-LIM-GRY-NG

  • Zoro # G908508988


product price:  $6,808.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Wood Grain
Color
Limestone - Gray
Ignition Type
Plug and Play
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-ALMGFRC60EKIT-LIM-GRY-NG
Zoro #
G908508988
UPC #
196111224050
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Wood Grain
Color
Limestone - Gray
Ignition Type
Plug and Play

Description

60 Alameda Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - White Limestone Concrete Top - Gray Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.