60 Alameda Fire Table Smooth Concrete, 12V Electronic Ignition, Metallic Silver Concrete Top, Nat. Gas

  • Mfr # OPT-ALMGFRC60E12V-MSV-JAV-NG

  • Zoro # G608500008


product price:  $5,169.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Wood Grain
Color
Silver - Java
Ignition Type
Low Voltage
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-ALMGFRC60E12V-MSV-JAV-NG
Zoro #
G608500008
UPC #
196111222520
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Wood Grain
Color
Silver - Java
Ignition Type
Low Voltage

Description

60 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Metallic Silver Concrete Top - Java Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.