
60 Alameda Fire Table Smooth Concrete, White Limestone Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC60FSEN-LIM-GRY-NG
Zoro # G808500198
product price:Â $6,013.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain
Color
Limestone - Gray
Ignition Type
Flame Sense with Spark Ignition
Size
60 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-ALMGFRC60FSEN-LIM-GRY-NG
Zoro #
G808500198
UPC #
196111219018
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Wood Grain
Color
Limestone - Gray
Ignition Type
Flame Sense with Spark Ignition
Description
60 Alameda Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - White Limestone Concrete Top - Gray Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.