60 L-Shaped Whitney Fire Table - Powder Coated Metal - Black - Match Lit - Natural Gas
- Mfr # OPT-WHTPC60-BLK-NG
- Zoro # G408521975
product price:Â
$
6,382.00
/ea
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Match Lit
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-WHTPC60-BLK-NG
- Zoro #
- G408521975
- UPC #
- 196111243570
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- Powder Coat
- Color
- Black
- Ignition Type
- Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.