
60 Rectangular Big Sur Fire Pit, Wood Grain GFRC Concrete, Ebony, Natural Gas
Mfr # OPT-BGSR60E12V-EBN-NG
Zoro # G808495425
product price: $9,278.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain GFRC
Color
Ebony
Size
60 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-BGSR60E12V-EBN-NG
Zoro #
G808495425
UPC #
196111034895
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Wood Grain GFRC
Color
Ebony
Ignition Type
Low Voltage
Description
60 Rectangular Big Sur Fire Pit - Wood Grain GFRC Concrete - Ebony - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.