
60 Rectangular Fremont Fire Table, Powder Coated Metal, Match Lit w/Flame Sense, Liq. Propane
Mfr # OPT-FRMPC6015FSML-SLV-LP
Zoro # G808511439
product price: $4,456.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Silver Vein
Ignition Type
Match Lit with Flame Sense
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-FRMPC6015FSML-SLV-LP
Zoro #
G808511439
UPC #
196111064830
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Silver Vein
Ignition Type
Match Lit with Flame Sense
Description
60 Rectangular Fremont Fire Table - Powder Coated Metal - Silver Vein - Match Lit with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.