60 Round Cazo Fire Pit, Powder Coated Metal, Copper Vein, Match Lit with Flame Sense, Liquid Propane
Mfr # OPT-CZPC60FSML-CPV-LP
Zoro # G608504433
product price:Â $8,130.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Copper Vein
Ignition Type
Match Lit with Flame Sense
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-CZPC60FSML-CPV-LP
Zoro #
G608504433
UPC #
196111291557
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Copper Vein
Ignition Type
Match Lit with Flame Sense
Description
60 Round Cazo Fire Pit - Powder Coated Metal - Copper Vein - Match Lit with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.