60 x 36 Rectangle Outback Fire Pit, 110V Electronic Ignition, Brown Concrete Top, Liquid Propane

  • Mfr # OPT-OBCR6036PCEKIT-BRN-GRY-LP

  • Zoro # G008529029


product price:  $7,350.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Concrete Brown Top - Gray Powder Coat Base
Color
Brown - Gray
Ignition Type
Plug and Play
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-OBCR6036PCEKIT-BRN-GRY-LP
Zoro #
G008529029
UPC #
196111082308
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Concrete Brown Top - Gray Powder Coat Base
Color
Brown - Gray
Ignition Type
Plug and Play

Description

60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Brown Concrete Top - Gray Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.