72 Rectangular Linear Maya Fire Bowl, GFRC Concrete, Match Lit w/Flame Sense, Nat. Gas
- Mfr # OPT-7220MFWFSML-RMS-NG
- Zoro # G608510267
product price:Â
$
6,829.99
/ea
Key Features
Material
GFRC Concrete
Color
Moss Stone
Ignition Type
Match Lit with Flame Sense
Size
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-7220MFWFSML-RMS-NG
- Zoro #
- G608510267
- UPC #
- 196111472895
- Country of Origin
- United States
- Material
- GFRC Concrete
- Color
- Moss Stone
- Ignition Type
- Match Lit with Flame Sense
Dimensions
- Size
- 72 in
Description
72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic Moss Stone - Match Lit with Flame Sense - Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.