Zoro Homepage

72 Rectangular Linear Maya Fire, Water Bowl, Powder Coated Metal, Pewter, Liquid Propane

  • Mfr # OPT-7220MPCFWE12V-PEW-LP

  • Zoro # G008509151


product price: $7,950.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Powder Coat
Color
Pewder
Ignition Type
Low Voltage
Size
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-7220MPCFWE12V-PEW-LP
Zoro #
G008509151
UPC #
196111374748
Country of Origin
United States

Dimensions

Size
72 in

Details

Material
Powder Coat
Color
Pewder
Ignition Type
Low Voltage

Description

72 Rectangular Linear Maya Fire & Water Bowl - Powder Coated Metal - Pewter - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.