
72 Rectangular Pismo Fire Pit, Powder Coated Metal, Silver Vein, Play Electronic Ignition, Natural Gas
Mfr # OPT-R7224PCREKIT-SLV-NG
Zoro # G608536243
product price:Â $5,892.00
/eaKey Features
Material
Powder Coat
Color
Silver Vein
Size
72 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-R7224PCREKIT-SLV-NG
Zoro #
G608536243
UPC #
196111349326
Country of Origin
United States
Dimensions
Size
72 in
Details
Material
Powder Coat
Color
Silver Vein
Ignition Type
Plug and Play
Description
72 Rectangular Pismo Fire Pit - Powder Coated Metal - Silver Vein - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.