
72 Round Unity Fire Pit, Powder Coated Metal, Black, Spark Ignition with Flame Sense, Natural Gas
Mfr # OPT-UNYPC7218FSEN-BLK-NG
Zoro # G408533558
product price:Â $6,294.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Flame Sense with Spark Ignition
Size
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-UNYPC7218FSEN-BLK-NG
Zoro #
G408533558
UPC #
196111417087
Country of Origin
United States
Dimensions
Size
72 in
Details
Material
Powder Coat
Color
Black
Ignition Type
Flame Sense with Spark Ignition
Description
72 Round Unity Fire Pit - Powder Coated Metal - Black - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.