Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tacoma Wood Grain, Steel Fire Pit 48x30, Match Lit w/Flame Sense System, Oak Concrete Top, Nat. Gas
- Mfr # OPT-TACW4830FSML-OAK-SLV-NG
- Zoro # G608531460
product price:Â
$
4,030.00
/ea
Key Features
Material
Concrete Oak Top - Silver Powder Coat Base
Color
Oak - Silver Vein
Ignition Type
Match Lit with Flame Sense
Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-TACW4830FSML-OAK-SLV-NG
- Zoro #
- G608531460
- UPC #
- 196111131648
- Country of Origin
- United States
- Material
- Concrete Oak Top - Silver Powder Coat Base
- Color
- Oak - Silver Vein
- Ignition Type
- Match Lit with Flame Sense
Dimensions
- Size
- 48 in
Description
Tacoma Wood Grain and Steel Fire Pit 48 x 30 - Match Lit with Flame Sense System - Oak Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.