Shop THE PACKAGING WHOLESALERS
See all product information
Create Account
Cold Pack, 6.3 in L, 6 in W, 1 in H, 16 oz Weight
Mfr # IB16BPD
Zoro # G204973022
product price:Â
$
36.55
/ea
Key Features
Width
6 in
Height
1 in
Length
6.3 in
Weight
16 oz
Material
Gel Refrigerant, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB16BPD
- Zoro #
- G204973022
- UPC #
- 700358234446
- Country of Origin
- United States
- Item
- Cold Pack
- Weight
- 16 oz
- Material
- Gel Refrigerant, Plastic
- Color
- Blue, White