Standard Bungee Strap, S-Hook, 24inL, Ornge

  • Mfr # B24NG

  • Zoro # G3581076


product price:  $3.55
/ea

Key Features

Length
24"
Width
3/4"
Color
Orange
Material
Polyurethane
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B24NG
Zoro #
G3581076
UPC #
897523003409
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Overall Length
24 in
Bungee Thickness
3/16 in
Bungee Width
3/4 in
Bungee Length
24 in
Overall Width
3/4 in
Diameter
3/16"

Details

Item
Bungee Strap
Color
Orange
Material
Polyurethane
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Bungee Material
Polyurethane
End Type
S-Hook
End Material
Steel
Hardware Material
Steel
Body Material
Polyurethane
Item - Bungees
Bungee Strap
Bungee End Type
S-Hook
Bungee End Material
Steel

Description

Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, End Material Steel, Overall Length 24 in, Overall Width 3/4 in, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.