Shop THE PINK STUFF
See all product information
Create Account
Floor Cleaner Spray, 25.4 oz
- Mfr # 82419
- Zoro # G623371553
product price:
$
8.95
/ea
Sold in multiples of 12 for
$107.40
Key Features
Size
25.4 oz
Fragrance
Fruity
Container Type
Bottle
Cleaner Form
Liquid Spray
Removes
Dirt, grime, and stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82419
- Zoro #
- G623371553
- UPC #
- 5060033821619
- Country of Origin
- United Kingdom
- Item
- Floor Cleaner
- Fragrance
- Fruity
- Container Type
- Bottle
- Cleaner Form
- Liquid Spray
- Removes
- Dirt, grime, and stains
Dimensions
- Size
- 25.4 oz
Description
The Pink Stuff Miracle Floor Cleaner delivers effortless shine with a quick‐dry formula that leaves floors sparkling clean and streak‐free. Bursting with a fresh rhubarb scent, this direct‐to‐floor squirt and mop solution eliminates the need for buckets or water simply apply and mop. Its powerful yet gentle formula cuts through dirt and grime while being safe for sealed tile, laminate, hardwood, vinyl, and stone floors. Perfect for daily cleaning, it refreshes your home in minutes with a bright, clean finish.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.