Shop THE PINK STUFF
See all product information
Create Account
Carpet and Upholstery Cleaner with Brush, 16.9 oz
- Mfr # 824988
- Zoro # G623371546
product price:
$
6.89
/ea
Sold in multiples of 5 for
$34.45
Key Features
Size
16.9 oz
Removes
Soils and stains
Container Type
Bottle
Fragrance
Fruity
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 824988
- Zoro #
- G623371546
- UPC #
- 5060033825679
- Country of Origin
- Mexico
Dimensions
- Size
- 16.9 oz
Details
- Item
- Carpet & Upholstery Cleaner
- Removes
- Soils and stains
- Container Type
- Bottle
- Fragrance
- Fruity
- Color
- Pink
- Cleaner Form
- Liquid
Description
Refresh carpets and upholstery with The Pink Stuff Miracle Carpet and Upholstery Cleaner, powered by an effective OXI formula to tackle tough messes. This fast‐acting foam penetrates deep into fabric to lift stains like red wine, coffee, grease, and pet accidents while eliminating lingering odors with a fresh rhubarb scent. The built‐in scrubber cap features a soft sponge for surface cleaning and firm bristles for deeper scrubbing. It’s an easy, all‐in‐one solution for keepingcarpet and upholstery looking and smelling clean.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.