Shop THE PINK STUFF
See all product information
Create Account
Foaming Carpet and Upholstery Stain Remover, 16.9 oz
- Mfr # 823783
- Zoro # G123371572
product price:
$
8.35
/ea
Sold in multiples of 6 for
$50.10
Key Features
Size
16.9 oz
Fragrance
Fruity
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid Spray
Removes
Stains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 823783
- Zoro #
- G123371572
- UPC #
- 5060033822784
- Country of Origin
- United Kingdom
- Item
- Carpet & Upholstery Stain Remover
- Fragrance
- Fruity
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid Spray
- Removes
- Stains
Dimensions
- Size
- 16.9 oz
Description
The Pink Stuff Foaming Carpet & Upholstery Stain Remover delivers fast, effective cleaning for tough messes like red wine, coffee, fruit juice, grease, and other everyday spills. Its Oxi‐powered formula penetrates deep into fibers to lift heavy soil while remaining color‐safe for carpets and upholstery. The rich foam eliminates odors as it cleans, leaving fabrics refreshed with a light rhubarb scent. From stubborn stains to deep‐set grime, this versatile cleaner helps restore the look and feel of your surfaces with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.