Zoro Homepage

Nursery Rhymes Finger Puppets and Book Set

  • Mfr # 007905

  • Zoro # G9393204


product price: $59.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007905
Zoro #
G9393204
UPC #
-
Country of Origin
China

Description

Beautifully boxed set contains the book and also finger puppets depicting the main characters in the story.
Eight different stories to collect.
Book 14cm x 20cm.
Suitable for children aged 12 months and above.
Height: 25cm x Width:35cm x Length:6cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.