This item is Discontinued.

The Shady 15" Sweep Net Replacement Hoop R02901

15" Sweep Net Replacement Hoop (Discontinued)

  • Mfr # R02901
  • Zoro # G502693936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R02901
Zoro #
G502693936
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
17
Width (In.)
15
Outside Diameter
0.02
Height
0.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.