Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers

  • Mfr # F1023

  • Zoro # G311248594


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Material
High-Density Polyethylene
Includes
One Platform with 2 Freestyle Risers and 2 Original Risers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1023
Zoro #
G311248594
UPC #
754806369303
Country of Origin
United States

Details

Material
High-Density Polyethylene
Color
Teal/Black
Includes
One Platform with 2 Freestyle Risers and 2 Original Risers

Description

Achieve total-body fitness with The Step Club Size Aerobic Platform, the same step used in fitness clubs across the country. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set includes a grey nonslip platform, 2 patented freestyle risers and 2 original risers to create the foundation of any workout program. The Club Size platform features one 1 stepping surface 43in L x 16in W x 4in H and four 4 risers 16in L x 16in W x 2in H. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches. The patented freestyle risers add variety to your workout with multiple slanted positions perfect for adding intensity to push-ups, sit-ups, lunges, and more. Burn more calories the higher you step with 4in to 6in to 8in platform height options using the risers.


  • Made in the United States from durable, recyclable high-density polyethylene
  • Includes full-size (43" L x 16" W x 4" H) teal aerobic platform, 2 patented freestyle risers, 2 original risers
  • Platform features premium nonslip, comfort cushion top and supports up to 350 lbs
  • Four nonskid feet on each riser and platform prevents sliding or scratching floors
  • Intensify and diversify your workout using freestyle risers in a variety of slated positions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.