This item is Discontinued.

Thealto Pimple Healing Acne Patches, 96PK TH-ACNE-VAR-96PK

Pimple Healing Acne Patches, 96PK (Discontinued)

  • Mfr # TH-ACNE-VAR-96PK
  • Zoro # G310654822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-ACNE-VAR-96PK
Zoro #
G310654822
UPC #
810084939550
Country of Origin
China

Details

Includes
96 hydrocolloid patches - 3 sizes (40 x 7mm, 20 x 10mm, and 36 x 12mm), 1 tweezer applicator
Color
Green
Active Ingredients
Carboxymethyl Cellulose, Polyisobutene, Gelatin, 2-Propenoic Acid, Homopolymer, Sodium benzene, Ethenyl-, Polymer with 2-methyl-1, 3-butadiene, 1, 2-propanediol

Description

Thealto Pimple Healing Acne Patches are the perfect solution for your acne problems. Made with high-quality hydrocolloid, these patches absorbs pimple pus and locks in moisture, reducing the risk of scarring and eliminating blemishes. Our Acne Patches clarify and heal, all while blending in seamlessly with your skin.Features &Specifications: Each box includes:96 hydrocolloid patches - 3 sizes 40 x 7mm, 20 x 10mm, and 36 x 12mm1 tweezer applicatorFor external use only.How to Use Pimple Healing Acne Patches:1. Wash face with cleanser and pat dry.2. Remove patch from the sheet with tweezer.3. Using the tweezer, carefully apply patch to a blemish.4. Leave on for at least 6 hours. For best results, use overnight.


  • •BYE, FELICIA: Say goodbye to angry, unsightly pimples and hello to clear, acne-free skinno creams, serums, or ointments needed!
  • •ARE WE CLEAR? Our Healing Acne Patches are formulated using high-quality hydrocolloid, which absorbs pus, gunk, and excess oil without drying or irritating your skin. Our patches are transparent, so they blend seamlessly with all skin tones.
  • •MORE IS MORE: Unlike other brands that offer acne patches in packs of 30 (or even less!), our Acne Patches come in packs of 96. Get more and save morewe've got you covered!
  • •FRESH AND CLEAN: We do not like germs, and we don't want them on your face, either. That's why we include a tweezer applicator with every kit! Use our tweezer to avoid contaminating the patches with your hands, and prevent additional breakouts.
  • •ANYTIME, ANYWHERE: Whether on-the-go or in the comfort of your home, our acne patches can be used any and every time you need a targeted zit fix. Made with transparent hydrocolloid, each patch will camouflage with your skin tone and conform to the natural curves of your face.
  • •SIZE ME UP: Each set contains three different patch sizes, so you can tailor them to your acne-zapping needs: 40 x 7mm patches, 20 x 10mm patches, and 36 x 12mm patches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.