Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electr. Timer, Din Rail, 24Hr/7D, 1 Chn.

  • Mfr # TR-610-TOP-2-120V

  • Zoro # G8496415


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
8 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120V AC
Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-610-TOP-2-120V
Zoro #
G8496415
UPC #
-
Country of Origin
Germany

Dimensions

Display Height
3/4 in
Display Width
1 in
Height
3 1/2 in
Depth
2 3/4 in
Width
1 1/2 in
Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Depth
2 3/4 in

Details

Item
Electronic Timer
Operation Mode
8 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120V AC
Amps
10 A
HP @ 120V
2600W
Events Available - Electronic Timer
56
Available Actions - Electronic Timer
On/Off
Mounting
Din Rail
Number of Pulse Events
0
Number of Poles
1
Max. Time Setting
7 day
Event Allocation - Electronic Timer
1 On/Off Action = 1 Event
Standards
CE, UL Listed
Backup Device
Battery
Operating Temp.
-30 Degrees to 55 Degrees C
Max. On/Off Cycles
56
Description/Special Features
Program with Zero Cross Switching and Self Prompting Programming
Backup Time
10 yr
Color
Gray
Enclosure
Plastic
NEMA Rating
1
Min. Time Setting
1 min
Features
Fully Operable without Mains Connection, Preset Date and Time, Text-Oriented User Guidance in Display
Body Color
Grey
Timer Functions
On/Off
Events Available
57
Operating Temperature - Minimum
-22 Degrees F
Time Setting - Maximum
7 day
Current Rating - Maximum
10 A
Astronomic Functionality
No
Electrical Installation Type
Spring Terminal
Indoor/Outdoor Usage
Indoor
Time Setting - Minimum
1 min
IP Rating
IP20
NEMA Enclosure Rating
1
Mounting Style
DIN Rail
AC Voltage Rating
120V AC
Operating Temperature - Maximum
131 Degrees F
Body Material
Plastic
Horsepower @ 120V - Maximum
3 1/2 hp
Time Maximum Setting
8 day
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Battery, Backup Time 10 yr, Operating Temp. -30 Degrees to 55 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.