Zoro Homepage

Electr Timer, Din Rail, 365 Day Astro, 4Chn

  • Mfr # TR-644-TOP-2-RC-120V-240V

  • Zoro # G8728736


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
4
Contact Form
SPDT
Voltage
120/240V AC
Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-644-TOP-2-RC-120V-240V
Zoro #
G8728736
UPC #
-
Country of Origin
Germany

Dimensions

Width
2 3/4 in
Display Height
3/4 in
Height
3 1/2 in
Display Width
1 1/2 in
Depth
2 3/4 in
Overall Height
3 1/2 in
Overall Width
2 3/4 in
Overall Depth
2 3/4 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
4
Contact Form
SPDT
Voltage
120/240V AC
Amps
10 A
HP @ 120V
2600W
Events Available - Electronic Timer
800
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Operating Temp.
-30 Degrees to 45 Degrees C
Backup Device
Battery
Number of Pulse Events
800
Color
Gray
Number of Poles
4
Mounting
Din Rail
Min. Time Setting
1 sec
Max. Time Setting
365 day
Standards
cUL
Max. On/Off Cycles
800
NEMA Rating
1
Event Allocation - Electronic Timer
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
Description/Special Features
800 Memory Locations and Astronomic Time Algorithm for Seasonal Time Adjustment, Program with Zero Cross Switching and Self Prompting Programming
Enclosure
Plastic
Pulse Duration
1 sec
Backup Time
10 yr
Features
800 Memory Locations, Zero Cross Switching, Self Prompting Programming
Events Available
801
Pulse Duration - Maximum
1 sec
Current Rating - Maximum
10 A
Body Color
Grey
Horsepower @ 120V - Maximum
3 1/2 hp
Time Setting - Minimum
1 sec
NEMA Enclosure Rating
1
Operating Temperature - Maximum
113 Degrees F
Body Material
Plastic
Astronomic Functionality
Yes
Operating Temperature - Minimum
-22 Degrees F
Timer Functions
On/Off Plus & Cycle
Indoor/Outdoor Usage
Indoor
Mounting Style
DIN Rail
Time Setting - Maximum
365 day
AC Voltage Rating
120-240V AC
Time Maximum Setting
366 day
Time Minimum Setting
2 sec

Description

Electronic Timer, Operation Mode 365 Days, Number of Channels 4, Contact Form SPDT, Voltage 120/240V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 800, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec, Enclosure Plastic, Mounting DIN Rail, Number of Poles 4, Min. Time Setting 1 sec, Max. Time Setting 365 day, NEMA Rating 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.