
COIL RENEW - 4/1 GL CASE, Coil Cleaner & Brightener, 4PK
Mfr # 100933-99990-7G
Zoro # G410738569
product price: $67.99
/pk 4, $17.00/eaKey Features
Application
Specialty
For Use On
Coil Cleaner
Container Type
Bottle
Fragrance
Sassafras
Color
Opaque Light blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100933-99990-7G
Zoro #
G410738569
UPC #
24598006725
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Coil Cleaner & Brightener
Application
Specialty
For Use On
Coil Cleaner
Container Type
Bottle
Fragrance
Sassafras
Color
Opaque Light blue
Effective to Remove
Scale, discoloration, stains
pH
1.5 to 2.5
Cleaner Form
Liquid
Weight
37.92
Description
Excellent mild acid coil cleaner and brighter. Removes scale, scum and stains from evaporator and condenser coils. Ideal for use on air conditioning, heating and refrigeration equipment. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.