Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISAPPEAR - 4/1 GL CASE, Spot and Stain Remover, 4PK

  • Mfr # 100053-99990-7G

  • Zoro # G610738505


product price: $62.59
/pk 4, $15.65/ea

Key Features

Cleaner Form
Liquid
Container Type
Bottle
Container Size
1 gal
Features
Carpet Spot Remover
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100053-99990-7G
Zoro #
G610738505
UPC #
24598000310
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Spot and Stain Remover
Cleaner Form
Liquid
Container Type
Bottle
Features
Carpet Spot Remover
Color
Clear

Description

Quickly releases oil and water-based stains. Formulated to prevent re-soiling in carpets and laundry. Combines detergents, emulsifiers and penetrating agents, offering superior emulsifying power for oil and grease stains. Ready-to-use. For use on all colorfast carpets, upholstery, and as a laundry pre-spotter. Clean, fresh scent. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.