ENZY-OUT - 12/1 QT CASE, Bio-Enzymatic stain remover, 12PK

  • Mfr # 100347-99990-1Q

  • Zoro # G110738517


product price:  $63.49
/pk 12, $5.29/ea

Key Features

Cleaner Form
Liquid
Container Type
Bottle
Container Size
1 qt
Color
White
Features
Odor and Stain Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100347-99990-1Q
Zoro #
G110738517
UPC #
24598051749
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Bio-Enzymatic stain remover
Cleaner Form
Liquid
Container Type
Bottle
Color
White
Features
Odor and Stain Remover

Description

For use on carpet, upholstery and more to remove spots and control odor. Removes deep down odors and soils caused from smoke, coffee, berries, juice, ink, tar, sewage, drains, blood, vomit, pets, urine, feces, oil, grass, spoiled foods, shoes, human and animal decomposition. Recommended for use on virtually all surfaces and materials not harmed by water, and in all commercial and institutional facilities, including multi-family, hospitality, foodservice, public service, government and health care. Non-toxic. Non-corrosive. Biodegradable. Naturally organic. Container 1 quart, pack of 12 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.