
ESSENCE - 12/1 QT CASE, Odor Counteractant & Deodorizer, 12PK
Mfr # 100350-99990-1Q
Zoro # G110738531
product price: $67.65
/pk 12, $5.64/eaKey Features
Fragrance
Raspberry
Color
Red
Recommended Dilution
12 oz per gallon
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100350-99990-1Q
Zoro #
G110738531
UPC #
24598001751
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Details
Fragrance
Raspberry
Color
Red
Recommended Dilution
12 oz per gallon
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Item
Odor Counteractant & Deodorizer
Application
Odor Counteractant and Deodorizer
For Use On
Hard & Soft Surfaces, air
Net Weight
27.7
Description
Super concentrated, all-purpose liquid deodorant that eliminates odors at their source. Excellent for eliminating pet urine or other organic odors. Use wherever odor problems exist. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.