Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 45 lbs Pail, Powder, Fresh

  • Mfr # 501050

  • Zoro # G704417835


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Fresh
Cleaner Container Size
45 lbs
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501050
Zoro #
G704417835
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
45 lbs

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Fresh
High Efficiency Compatibility
Fabric
Volume Capacity
45 lbs
For Use On
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Features
Powder
Includes
Includes one box.
Net Weight
48 lbs
Application
Laundry Detergent

Description

Premium, heavy-duty detergent is ideal for commercial equipment. Perfectly balanced formula preserves color brightness while eliminating soil and odors. Effective using hard or soft water.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.