
Laundry Detergent, 1 gal Bottle, Liquid, Fresh, Dark blue, 4 PK
Mfr # 101056-99990-7G
Zoro # G110738555
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Color
Dark blue
Application
Laundry Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101056-99990-7G
Zoro #
G110738555
UPC #
24598070108
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Color
Dark blue
Application
Laundry Detergent
Net Weight
37.66
Recommended Dilution
1-2 oz per product load
For Use On
Fabrics
Effective to Remove
Medium Soils - Organic
Ready to Use/Concentrated
Concentrated
Description
Premium laundry detergent fortified with enzymes and optical brighteners to quickly digest and wash away stubborn stains and soils, while leaving the fabric cleaner and brighter than ever before. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.