
Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue
Mfr # 101056-99990-1P
Zoro # G710738528
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Fresh
Color
Dark blue
Ready to Use/Concentrated
Concentrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101056-99990-1P
Zoro #
G710738528
UPC #
24598070115
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Fresh
Color
Dark blue
Ready to Use/Concentrated
Concentrated
Application
Laundry Detergent
Net Weight
46.32
For Use On
Fabrics
Effective to Remove
Medium Soils - Organic
Recommended Dilution
1-2 oz per product load
Description
Premium laundry detergent fortified with enzymes and optical brighteners to quickly digest and wash away stubborn stains and soils, while leaving the fabric cleaner and brighter than ever before. Container 5 gal pail.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.