Laundry Detergent, 5 gal Pail, Liquid, Odourless, Greenish blue

  • Mfr # 100005-99990-1P

  • Zoro # G610738499


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Odourless
Color
Greenish blue
For Use On
Fabrics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100005-99990-1P
Zoro #
G610738499
UPC #
24598000037
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Odourless
Color
Greenish blue
For Use On
Fabrics
Effective to Remove
Heavy Soils
Net Weight
49.79
Recommended Dilution
3-5 oz per product load
Ready to Use/Concentrated
Concentrated
Application
Laundry Detergent

Description

Concentrated laundry detergent. Commercial, extra heavy-duty, all-fabric formula. Fragrance free. Container 5 gal pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.