Zoro Homepage

Laundry Detergent, 50 lb Pail, Powder, Odourless, White

  • Mfr # 100401-99990-76

  • Zoro # G510738490


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Pail
Color
White
Application
Laundry Detergent
Ready to Use/Concentrated
Concentrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100401-99990-76
Zoro #
G510738490
UPC #
24598055822
Country of Origin
United States

Dimensions

Cleaner Container Size
50 lb

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Odourless
Color
White
Application
Laundry Detergent
Ready to Use/Concentrated
Concentrated
Net Weight
52.69
For Use On
Fabrics
Recommended Dilution
1/2 to 3/4 cups per load
Effective to Remove
Color Safe Detergent & Bleach

Description

This powdered laundry detergent with color safe bleach is a complete, one-shot heavyduty detergent used for washing in all water conditions, including hard water. It is builtto eliminate the lime soap film and grey work prevalent in hard water areas, provideexcellent soil suspensions, penetrate deep-set soil stains, and rinse easily even in coolwater. Contaner 50 lb pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.