
Laundry Detergent, 55 gal Plastic Drum, Liquid, Fresh, Dark blue
Mfr # 101056-99990-53
Zoro # G210738493
product price: $1,205.99
/eaKey Features
Cleaner Form
Liquid
Cleaner Container Type
Plastic Drum
Fragrance
Fresh
Color
Dark blue
Application
Laundry Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101056-99990-53
Zoro #
G210738493
UPC #
24598070122
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Plastic Drum
Fragrance
Fresh
Color
Dark blue
Application
Laundry Detergent
Net Weight
494.77
Recommended Dilution
1-2 oz per product load
Ready to Use/Concentrated
Concentrated
For Use On
Fabrics
Effective to Remove
Medium Soils - Organic
Description
Premium laundry detergent fortified with enzymes and optical brighteners to quickly digest and wash away stubborn stains and soils, while leaving the fabric cleaner and brighter than ever before. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.