
Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Blue
Mfr # 100023-99990-53
Zoro # G410738538
product price: $1,044.99
/eaKey Features
Cleaner Form
Liquid
Cleaner Container Type
Plastic Drum
Fragrance
Odourless
Color
Blue
Effective to Remove
Medium Soils - Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100023-99990-53
Zoro #
G410738538
UPC #
24598000136
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Plastic Drum
Fragrance
Odourless
Color
Blue
Effective to Remove
Medium Soils - Industrial
Net Weight
490.18
Recommended Dilution
5-6 oz per product load
Ready to Use/Concentrated
Concentrated
For Use On
Fabrics
Application
Laundry Detergent
Description
Concentrated, neutral emulsion detergent for laundries. Strong enough for commercial laundries, yet safe for domestic use. For use in high efficiency and standard machines. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.