Powder Bleach Laundry, 45 lb Pail, Powder, Odourless, White

  • Mfr # 100050-99990-75

  • Zoro # G510738575


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Pail
Color
White
Effective to Remove
Color Safe Bleach
Net Weight
48.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100050-99990-75
Zoro #
G510738575
UPC #
24598010067
Country of Origin
United States

Dimensions

Cleaner Container Size
45 lb

Details

Item
Powder Bleach Laundry
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Odourless
Color
White
Effective to Remove
Color Safe Bleach
Net Weight
48.78
Recommended Dilution
4-8 oz per load
For Use On
Fabrics
Ready to Use/Concentrated
Concentrated
Application
Laundry

Description

Oxygen bleach will not damage fabric tensile strength or color. It contains a fluorescent whitening agent to boost whiteness and keep fabrics looking new. It eliminates the discoloration of whites that is caused by chlorine bleach due to iron. It is safer to use than liquid chlorine bleaches or hydrogen peroxide. Container 45 lb pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.