
SOLID GOLD FLOOR FINISH - 55 GL DRUM, Floor Finish
Mfr # 100698-99990-53
Zoro # G310738485
product price: $1,423.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Container Type
Plastic Drum
Fragrance
Acrylic
Form
Liquid
For Use On Surface Material
Floors
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100698-99990-53
Zoro #
G310738485
UPC #
24598058540
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Floor Finish
Container Type
Plastic Drum
Fragrance
Acrylic
Form
Liquid
For Use On Surface Material
Floors
Color
White
pH Range
8 to 9
Application
Floor Sealer
Description
High solids, high gloss sealer, and floor finish offer tough protection that resists powdering, scratching and black marks. Crystal clear formula for exceptional clarity that will not yellow and enhances the look of your floors. Long-term finish durability provides excellent scrub and re-coat performance. Formulated for ease of removability during the stripping process. For use on all resilient flooring and most stone tile. Specifically designed for highest gloss in fewer coats and a moderate burnishing program. Container 55 gal Drum
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.