This item is Discontinued.

Thermacut Thermacut 826-220760-UR 260A Nozzle Retaining Cap 826-220760-UR

Thermacut 826-220760-UR 260A Nozzle Retaining Cap (Discontinued)

  • Mfr # 826-220760-UR
  • Zoro # G504172347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826-220760-UR
Zoro #
G504172347
UPC #
-
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Portable and practical consumable case contains the mild steel cutting line of 130A and 260A consumables suitable for the Hypertherm HPR 130/HPR 260 plasma cutting system. The kit also contains the Thermacut replacement torch, adaptor and the tool necessary for consumable replacement.

Features
  • Hypertherm designs consumables for fast cutting speeds
  • Long life, and superior cut quality for high productivity
  • Low operating cost
  • High power effciency lowers energy consumption
Specifications
  • Material: Steel
  • Amperage: 260A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.